Apply to be a TradeMaster!
Main product image of 3/8" x 16" Flat Boring Bit, 48-27-0170
Magnifying glass
Hover image to zoom

3/8" x 16" Flat Boring Bit, 48-27-0170

Brand:
Milwaukee
SKU:
48-27-0170
Rating:
(0)
Q&A:
(0)
3/8" x 16" Flat Boring Bit, 48-27-0170
Magnifying glass
Hover image to zoom
$9.47 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Bit Type
Spade
Product Highlight: Material
High Speed Steel
Product Highlight: Length (Inches)
16" Length

Description

–
The Milwaukee 3/8" x 16" Flat boring bit gives you the extra reach you need without extensions. One bit does it all, saving time and eliminating the hassle. Double wing spurs reduce vibration, prevent breakout and facilitate easy hole formation. A patented cutting edge makes wood boring easier and faster than with conventional flat bits. Chips won't cling, letting heat dissipate faster for maximum efficiency. For even greater versatility, the 1/4" quick-change hex shank allows you to use the 16" Flat boring bits in all universal Quik-Lok extensions.
  • Clean holes: Double wing spurs allow for fast, clean hole cutting
  • One-bit convenience: Provides added reach without set screw extensions
  • Sharp cutting edge: Patented edge promotes easy wood boring, faster chip removal and reduced vibration
  • Versatile: 1/4" Quick-change hex shank can be used in all universal QUIK-LOK extensions

Specs

–
Size:

3/8"

Country of Origin:

China

Bit Type:

Spade

Product Type:

Drill Bit

Material:

High Speed Steel

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy