Apply to be a TradeMaster!
Main product image of Flat Boring Bit 9/16" x 6" , 48-27-0561
Magnifying glass
Hover image to zoom

Flat Boring Bit 9/16" x 6" , 48-27-0561

Brand:
Milwaukee
SKU:
48-27-0561
Rating:
(0)
Q&A:
(0)
Flat Boring Bit 9/16" x 6" , 48-27-0561
Magnifying glass
Hover image to zoom
$6.47 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Spade
Product Highlight: Material
High Carbon Steel
Product Highlight: Size
9/16"
Product Highlight: Length (Inches)
6" Length

Description

–
Bore small, clean holes at any angle in a variety of materials with the economical Milwaukee 9/16" x 6" flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. This bit offers a 6" drilling depth but can be used with a 12" extension (48-28-3350) for extended deep-hole drilling. 3/16" shank diameter.
  • Any angle, two lengths: Add a 12" extension for deep-hole drilling
  • Clean Holes: Heat-treated carbon steel lets you bore clean holes quickly
  • Economical: Drill point and cutting edges can be resharpened for long life
  • Versatile: Ideal for boring small holes in wood, plastic, plywood and formica

Specs

–
Product Type:

Drill Bit

Bit Type:

Spade

Material:

High Carbon Steel

Size:

9/16"

Country of Origin:

China

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy