Apply to be a TradeMaster!
Main product image of 12" x 3/8" Universal QUIK-LOK Extension
Magnifying glass
Hover image to zoom
12" x 3/8" Universal QUIK-LOK Extension
Magnifying glass
Hover image to zoom
$31.29 each
In Stock
In Stock
Get 6 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
12" Length

Description

–
  • Designed for 3/8 in. hex-shank hole-saw arbors
  • 3/8 in. hex shank fits 3-jawed chucks
  • Extends your reach by 12 in. when drilling with Milwaukee hole-saw arbors
  • High-speed steel construction

Specs

–
Size:

3/8"

Product Type:

Drill Bit

Length (Inches):

12"

Country of Origin:

China

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fantastic!

Great tool for extending hole saw arbor. Wish I had known about it and bought one years ago!
JJ
Missoula, MT
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy