Apply to be a TradeMaster!
Main product image of Bit Extension 18", 48-28-4011
Magnifying glass
Hover image to zoom

Bit Extension 18", 48-28-4011

Brand:
Milwaukee
SKU:
48-28-4011
Rating:
(0)
Q&A:
(0)
Bit Extension 18", 48-28-4011
Magnifying glass
Hover image to zoom
$26.34 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length

Description

–
Extend your reach by 18 in. when drilling with Milwaukee Selfeed bits, auger bits and hole saws. The quick change shank is 7/16 in. hex. The 7/16 in. hex fits both 3 jawed chucks, 1/2 in. drill capacity and larger, as well as 7/16 in. quick change chucks.
  • 18 in. length
  • 7/16 in. hex shank
  • For selfeed bits, auger bits and hole saw 1 in. diameter and larger with 7/16 in. shank
  • The 7/16 in. hex fits both 3 jawed chucks

Specs

–
Length (Inches):

18"

Product Type:

Extension

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy