Apply to be a TradeMaster!
Main product image of SHOCKWAVE 20-Piece Insert Bit Set, 48-32-1700
Magnifying glass
Hover image to zoom

SHOCKWAVE 20-Piece Insert Bit Set, 48-32-1700

Brand:
Milwaukee
SKU:
48-32-1700
Rating:
(0)
Q&A:
(0)
SHOCKWAVE 20-Piece Insert Bit Set, 48-32-1700
Magnifying glass
Hover image to zoom
$13.96 each
In Stock
In Stock
Get 49 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Screwdriver
Product Highlight: Material
Alloy Steel, Steel

Description

–
This 20 piece insert bit set includes insert bits made of high grade S2 tool steel for long life and extreme durability. The unique case provides individual storage for the insert bits as well as storage for the drive guide. A magnet on the under side of the case allows it to be attached to most metal tool boxes, job storage boxes, truck boxes or other metal surfaces for quick and easy access - the set can be stored where it won't get buried by other tools or accessories. Set includes (19) of the most commonly used screw driver bits (Phillips, square drive, Torx and slotted), magnetic drive guide and magnetic storage case.
  • Wear Guard Tip protects fit over the life of the bit
  • Optimized Shockzone absorbs peak torque and prevents breaking
  • Custom Alloy76 Steel is engineered to extend bit life
  • PRECISE FIT CUSTOM MACHINED TIP prevents stripping and reduces wobble
  • Shockzones are optimized in both length and width per tip type for best performance across tip types.
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Laser etched size for easy identification
  • Designed for use with Impact Drivers and Drill Drivers.

Specs

–
Product Type:

Driver Bit

Country of Origin:

China

Bit Type:

Screwdriver

Material:

Alloy Steel

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy