Apply to be a TradeMaster!
Main product image of 54-Piece SHOCKWAVE Impact Duty Driver Bit Set
Magnifying glass
Hover image to zoom

54-Piece SHOCKWAVE Impact Duty Driver Bit Set

Brand:
Milwaukee
SKU:
48-32-4010
Rating:
(1)
Q&A:
(0)
54-Piece SHOCKWAVE Impact Duty Driver Bit Set
Magnifying glass
Hover image to zoom
$34.99
$24.99 each
In Stock
In Stock
Get 57 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4"
Product Highlight: Bit Type
Square #1, Square #3, Phillips #2, Slotted, Phillips #1, Torx T25, Phillips #3, Torx T20

Description

–
Milwaukee SHOCKWAVE Impact Duty 54-Piece Driver Bit Set (48-32-4010)

The Milwaukee SHOCKWAVE Impact Duty 54-Piece Driver Bit Set delivers professional-grade durability engineered specifically for demanding fastening applications with impact drivers and drill drivers. This comprehensive bit collection features WEAR GUARD TIP technology that protects fit integrity over the entire life of each bit, preventing the stripping and wobbling that ends cheaper bits early. Built with CUSTOM ALLOY76 steel and optimized SHOCK ZONE geometry across every tip type and length, this set provides up to 50 times longer life than standard impact bits. The customizable accessory case integrates directly into Milwaukee's PACKOUT modular storage system, keeping 54 precision-machined bits organized and ready on every job site.


Key Features & Benefits
  • WEAR GUARD TIP Technology: Laser hardening at each tip creates an outer protective shield that maintains precise fit throughout the bit's service life, eliminating the cam-out and fastener damage caused by worn tips.
  • Optimized SHOCK ZONE Geometry: Each bit type features a specifically engineered shock-absorbing zone tuned for its length and application, capturing peak torque to prevent bit fracture during high-impact driving.
  • CUSTOM ALLOY76 Steel Construction: Milwaukee's proprietary steel formulation with customized heat treatment per tip type delivers up to 50 times the life of competing impact bits in real-world fastening applications.
  • Custom Machined Tips: Precision manufacturing creates exact fitment that reduces wobble and prevents stripping, maintaining full contact with fastener heads for maximum torque transfer.
  • Laser Etched Size Markings: Permanent laser identification on every bit ensures you can identify the correct size even after heavy use, eliminating guesswork during fast-paced work.
  • Magnetic Nut Drivers Included: Three SHOCKWAVE Impact Duty magnetic nut drivers (1/4 inch, 5/16 inch, 3/8 inch) feature the most durable magnets in the category for extended life in demanding applications.
  • PACKOUT Compatible Case: The customizable accessory case drops directly into Milwaukee PACKOUT tool storage systems, giving you modular organization that travels with your complete tool setup.
  • Comprehensive Bit Selection: 54 pieces cover the most common fastening tasks with multiple lengths in Phillips, Square, Torx, Slotted, and Hex configurations plus reduced-profile bits for confined spaces.

Compatibility & Requirements

This driver bit set works with all standard 1/4-inch hex impact drivers and drill drivers. The included SHOCKWAVE Compact Magnetic Bit Holder accepts any 1-inch insert bit and fits all hex-shank tools. Magnetic nut drivers accommodate hex fasteners in 1/4-inch, 5/16-inch, and 3/8-inch sizes. The customizable case integrates with Milwaukee PACKOUT modular storage components for stackable, interlocking job site organization.


What's Included
  • 1 SHOCKWAVE Compact Magnetic Bit Holder
  • 1 Phillips Bit 1-inch P1
  • 3 Phillips Bit 1-inch P2
  • 2 Phillips Bit 1-inch P3
  • 2 Phillips Reduced 1-inch PR2 Bit
  • 3 Phillips Bit 2-inch P1
  • 3 Phillips Bit 2-inch P2
  • 1 Phillips Bit 3.5-inch P2
  • 1 Square Bit 1-inch SQ1
  • 1 Square Bit 1-inch SQ3
  • 1 Square Bit 2-inch SQ2
  • 1 Square Bit 2-inch SQ3
  • 1 Square Bit 3.5-inch SQ2
  • 1 Torx Bit 1-inch T15
  • 1 Torx Bit 1-inch T20
  • 1 Torx Bit 1-inch T25
  • 1 Torx Bit 1-inch T27
  • 1 Torx Bit 1-inch T30
  • 1 Torx Bit 2-inch T20
  • 1 Torx Bit 2-inch T25
  • 1 Torx 3.5-inch T25 Power Groove Bit
  • 1 Slotted 1-inch #8 Bit
  • 1 Slotted 1-inch #10 Bit
  • 1 Hex Bit 1-inch 1/8-inch
  • 1 Hex Bit 1-inch 5/32-inch
  • 1 Hex Bit 1-inch 9/64-inch
  • 1 Hex Bit 1-inch 3/16-inch
  • 1 P2/SQ2 Double Ended Bit
  • 1 P2/T25 Double Ended Bit
  • 1 T20/T25 Double Ended Bit
  • 1 1/4-inch Magnetic Nut Driver
  • 1 5/16-inch Magnetic Nut Driver
  • 1 3/8-inch Magnetic Nut Driver
  • 1 Customizable Accessory Case

Frequently Asked Questions

Q: Are Milwaukee SHOCKWAVE bits any good?

A: Milwaukee SHOCKWAVE Impact Duty bits deliver up to 50 times longer life than standard impact bits through CUSTOM ALLOY76 steel construction and customized heat treatment per tip type. The WEAR GUARD TIP technology uses laser hardening to create an outer protective shield that maintains precise fit over the bit's entire service life, preventing the stripping and cam-out that degrades performance. Custom machined tips and optimized SHOCK ZONE geometry in each bit length absorb peak torque to prevent fracture during high-impact fastening applications.


Q: Are Milwaukee SHOCKWAVE impact rated?

A: Yes, every bit in the Milwaukee SHOCKWAVE Impact Duty 54-Piece Driver Bit Set is engineered specifically for use with impact drivers and drill drivers. The optimized SHOCK ZONE in each bit absorbs peak torque generated by impact tools to prevent breaking, while CUSTOM ALLOY76 steel withstands the repetitive hammering action of impact driving. Milwaukee designs SHOCKWAVE bits as Impact Duty components, meaning they meet the durability requirements for professional impact tool use.

Specs

–
Product Type:

Nut Driver

Driver Bit

Size:

3/16"

1/4"

Bit Type:

Square #1

Square #3

Phillips #2

Slotted

Phillips #1

Torx T25

Phillips #3

Torx T20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes i would

great value ,everything i need in one plastic case , one thing about Supply House is quick delivery and ALWAYS well packed
danny d
ct
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy