Apply to be a TradeMaster!
Main product image of 55 Piece Shockwave Impact Duty Driver Bit Set
Magnifying glass
Hover image to zoom

55 Piece Shockwave Impact Duty Driver Bit Set

Brand:
Milwaukee
SKU:
48-32-4028
Rating:
(0)
Q&A:
(0)
55 Piece Shockwave Impact Duty Driver Bit Set
Magnifying glass
Hover image to zoom
48-32-4028 has been discontinued
Discontinued December 21, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Inches)
1" Length

Description

–
The Milwaukee SHOCKWAVE™ Impact Duty driver bits are engineered to be the most durable, best fitting impact driver bits on the market. Milwaukee created optimized Shock Zone™ bit geometry that is unique for each bit tip type. This provides up to 30X longer life and absorbs 3X more torque versus other impact bits. SHOCKWAVE™ driver bits deliver extreme durability for the most demanding applications. Precise Fit Custom Machined Tips™ prevent bit stripping and reducing wobble while in use. Our custom Alloy76™ steel maximizes bit resistance to wear and shock. Our SHOCKWAVE™ Impact Duty driver bits can be used in both impact drivers or drill drivers. The 74 piece set comes with a wide assortment of driver bits so you can get the job done right every time.

Includes:
  • (1) Compact Bit Holder
  • (1) 3" Bit Holder
  • (1) 6" Bit Holder
  • Insert Magnetic Nut Drivers:
    • (1) 1/4"
    • 5/16"
    • 3/8"
  • Insert Socket Adapters:
    • (1) 1/4"
    • (1) 3/8"
    • (1) 1/2"
  • Insert Driver Bits:
    • (2) PH1, (8) PH2, (1) PR2, (2) PH3
    • (1) SQ1, (3) SQ2, (2) SQ3
    • (1) T10, (1) T15, (3) T20, (5) T25, (1) T27, (1) T30, (1) T40
    • (1) SL#8, (2) SL#10
    • Hex: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 1/4"
    • Hex: 3mm, 4mm, 5mm, 6mm

Specs

–
Product Type:

Driver Bit

Nut Driver

Size:

9/64"

3/32"

7/64"

5/32"

3/8"

5/16"

1/4"

3/16"

1/2"

Shaft Length:

1"

Length (Inches):

1"

Bit Type:

Torx T20

Slotted

Torx T30

Hex

Torx T25

Torx T40

Phillips Reduced

Phillips #3

Phillips #1

Torx T10

Square #1

Phillips #2

Square #2

Torx T27

Torx T15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm