Apply to be a TradeMaster!
Main product image of 60 Piece Shockwave Impact Duty Driver Bit Set
Magnifying glass
Hover image to zoom

60 Piece Shockwave Impact Duty Driver Bit Set

Brand:
Milwaukee
SKU:
48-32-4029
Rating:
(0)
Q&A:
(0)
60 Piece Shockwave Impact Duty Driver Bit Set
Magnifying glass
Hover image to zoom
48-32-4029 has been discontinued
Discontinued December 21, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
5/16", 1/16", 3/16", 1/8", 1/4", 3/8", 3/32"
Product Highlight: Length (Inches)
2", 1" Length

Description

–
The Milwaukee SHOCKWAVE™ Impact Duty driver bits are engineered to be the most durable, best fitting impact driver bits on the market. Milwaukee created optimized Shock Zone™ bit geometry that is unique for each bit tip type. This provides up to 30X longer life and absorbs 3X more torque versus other impact bits. SHOCKWAVE™ driver bits deliver extreme durability for the most demanding applications. Precise Fit Custom Machined Tips™ prevent bit stripping and reducing wobble while in use. Our custom Alloy76™ steel maximizes bit resistance to wear and shock. Our SHOCKWAVE™ Impact Duty driver bits can be used in both impact drivers or drill drivers. The 74 piece set comes with a wide assortment of driver bits so you can get the job done right every time.

Includes:
  • (1) Compact Bit Holder
  • (1) 6" Bit Holder
  • Insert Magnetic Nut Drivers:
    • (1) 1/4"
    • (1) 5/16"
  • Insert Socket Adapters:
    • (1) 3/8"
  • Hex Drill Bits:
    • (1) 1/16"
    • (1) 3/32"
    • (1) 1/8"
    • (1) 5/32"
    • (1) 3/16"
    • (1) 1/4 in
  • Double Ended Power Bits:
    • (1) PH2/SQ2
    • (1) PH2/T25
    • (1) PH2/SL#10
    • (1) T20/T25
  • Insert Driver Bits:
    • (1) PH1, (6) PH2, (1) PR2, (2) PH3
    • (1) SQ1, (3) SQ2, (1) SQ3
    • (1) T10, (1) T15, (2) T20, (3) T25, (1) T30
    • (1) SL#6, (1) SL#10
    • (1) Hex 3/16", (1) Hex 1/4"
    • 2" Power Bits
      • (1) PH1
      • (4) PH2 (2) PH3 (1) SQ1 (3) SQ2 (1) SQ3 (2) T20 (2) T25 (1) T30 (1) SL#10

Specs

–
Product Type:

Drill Bit Set

Size:

5/16"

1/16"

3/16"

1/8"

1/4"

3/8"

3/32"

Length (Inches):

2"

1"

Bit Type:

Torx T10

Phillips #1

Torx T15

Hex

Square #1

Phillips Reduced

Torx T30

Torx T25

Phillips #3

Square #2

Torx T20

Slotted

Phillips #2

Square #3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm