Apply to be a TradeMaster!
Main product image of 3 Piece SHOCKWAVE Impact Duty PH2/SQ2/T25 Double Ended Bits, 48-32-4319
Magnifying glass
Hover image to zoom

3 Piece SHOCKWAVE Impact Duty PH2/SQ2/T25 Double Ended Bits, 48-32-4319

Brand:
Milwaukee
SKU:
48-32-4319
Rating:
(0)
Q&A:
(0)
3 Piece SHOCKWAVE Impact Duty PH2/SQ2/T25 Double Ended Bits, 48-32-4319
Magnifying glass
Hover image to zoom
$8.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Alloy Steel
Product Highlight: Bit Type
Screwdriver
Product Highlight: Size
1/4"

Description

–
The MILWAUKEESHOCKWAVE Impact Duty Double-Ended Power Driver Bits are engineered to be the market's most durable, best-fitting Driver Bit Driver Bits. The optimized SHOCKZONE geometry is unique for each tip type, providing up to 50X longer life and absorbing 3X more torque versus other impact Driver Bits.SHOCKWAVE Impact Duty double-ended power Driver Bits are built to deliver extreme durability for the most demanding applications.SHOCKWAVE Impact Duty double-ended power Driver Bits can be used in impact Driver Driver Bits or drill Driver Driver Bits. Each bit offers two common tip types, offering more versatility with less clutter.
  • Ultimate Fit
  • Most durable, SHOCKZONE shank absorbs peak torque
  • Long Lasting Tip, Wear Guard
  • Customized Tip Geometry, Less Stripping
  • SHOCKZONE shanks are optimized per tip type to prevent breaking
  • Custom heat treat for longer bit life
  • Laser etched for easy size identification

Specs

–
Material:

Alloy Steel

Bit Type:

Screwdriver

Country of Origin:

China

Size:

1/4"

Product Type:

Driver Bit

Application:

All-Purpose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy