Apply to be a TradeMaster!
Main product image of 26 Piece Shockwave Impact Duty Drive & Fasten Set
Magnifying glass
Hover image to zoom

26 Piece Shockwave Impact Duty Drive & Fasten Set

Brand:
Milwaukee
SKU:
48-32-4408
Rating:
(0)
Q&A:
(0)
26 Piece Shockwave Impact Duty Drive & Fasten Set
Magnifying glass
Hover image to zoom
48-32-4408 has been discontinued
Discontinued January 27, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3/8", 5/16", 3/16", 1/4"
Product Highlight: Length (Inches)
1", 2" Length

Description

–
Overview
Milwaukee SHOCKWAVE Impact Duty™ Driver Bits, Nut Drivers, Sockets, and Socket Adapters are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. . The SHOCKWAVE™ 26PC Drive and Fasten Set provides a fastening solution for all standard hex sizes 1/4" to 9/16".

Includes:
  • (1) Shockwave 1/4" Hex to 3/8" Square Socket Adapter (48-32-5031)
  • (1) 5/16" Magnetic Nut Driver
  • (1) 1/4" Magnetic Nut Driver
  • (1) 3/8" Magnetic Nut Driver
  • (1) 3/8" Socket Adapter
  • (1) Shockwave Compact Magnetic Bit Holder
  • (1) TORX Bit 2" T25
  • (1) TORX Bit 2" T20
  • (1) TORX Bit 1" T30
  • (2) TORX Bit 1" T25
  • (2) TORX Bit 1" T20
  • (2) Square Bit 1" SQ2
  • (1) Square Bit 1" SQ1
  • (1) Square Bit 2" SQ2
  • (2) Phillips Bit 2" P2
  • (1) Square Bit 1" SQ3
  • (1) Phillips Bit 1" P3
  • (3) Phillips Bit 1" P2
  • (1) Phillips Bit 1" P1
  • (1) Slotted Bit 1" SL 3/16"

Specs

–
Product Type:

Nut Driver

Driver Bit

Size:

3/8"

5/16"

3/16"

1/4"

Shaft Length:

1"

2"

Length (Inches):

1"

2"

Bit Type:

Phillips #1

Phillips #2

Phillips #3

Square #3

Torx T30

Square #2

Slotted

Torx T25

Square #1

Torx T20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm