Apply to be a TradeMaster!
Main product image of 2" Phillips #3 SHOCKWAVE Impact Duty Power Bit
Magnifying glass
Hover image to zoom

2" Phillips #3 SHOCKWAVE Impact Duty Power Bit

Brand:
Milwaukee
SKU:
48-32-4463
Rating:
(0)
Q&A:
(0)
2" Phillips #3 SHOCKWAVE Impact Duty Power Bit
Magnifying glass
Hover image to zoom
$3.47 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Bit Type
Phillips #3
Product Highlight: Length (Inches)
2" Length

Description

–
Features
  • Ultimate Fit
  • Most durable, SHOCKZONE shank absorbs peak torque
  • Long Lasting Tip, Wear Guard
  • Customized Tip Geometry, Less Stripping
  • SHOCKZONE shanks are optimized per tip type to prevent breaking

Specs

–
Size:

2"

Product Type:

Drill Bit

Shaft Length:

2"

Bit Type:

Phillips #3

Length (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy