Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 3" Magnetic Drive Guide (10 Pack)
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 3" Magnetic Drive Guide (10 Pack)

Brand:
Milwaukee
SKU:
48-32-4509
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 3" Magnetic Drive Guide (10 Pack)
Magnifying glass
Hover image to zoom
$38.00 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Bit Type
Magnetic Drive Guide
Product Highlight: Length (Inches)
3" Length

Description

–
Features
  • SHOCKZONE shank absorbs peak torque
  • Stainless Steel sleeve extends for improved fastener stability
  • Laser-Etched depth gauge for increased fastener control
  • Magnet holds fasteners to the drive guide
  • SHOCKZONE shanks are optimized to prevent breaking

Specs

–
Product Type:

Drill Bit

Shaft Length:

3"

Length (Inches):

3"

Size:

3"

Bit Type:

Magnetic Drive Guide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy