Apply to be a TradeMaster!
Main product image of 7 Piece Shockwave Impact Magnetic Drive Guide Set
Magnifying glass
Hover image to zoom

7 Piece Shockwave Impact Magnetic Drive Guide Set

Brand:
Milwaukee
SKU:
48-32-4515
Rating:
(0)
Q&A:
(0)
7 Piece Shockwave Impact Magnetic Drive Guide Set
Magnifying glass
Hover image to zoom
$12.97 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips #1, Square #2, Torx T25, Torx T20
Product Highlight: Material
Stainless Steel

Description

–
Overview
Milwaukee's 7 Piece SHOCKWAVE Impact Magnetic Drive Guide Set is engineered for extreme durability and up to 30x life. The MILWAUKEE magnetic drive guide set features optimized Shockzones that absorb peak torque and prevent them from breaking. Each Custom Alloy76 Steel drive guide has a stainless steel sleeve that slides over the fastener for improved stability. The drive guide barrels have laser etched depth gauges for increased fastener control. The Milwaukee magnetic drive guide holds fasteners to the guide with a C-ring to retain the insert bit for maximum efficiency.

Kit includes:
  • (1) 3" Magnetic Drive Guide
  • (2) Phillips Bit 1" P2
  • (2) T25 Insert Bits
  • (1) T20 Insert Bit
  • (1) SQ2 Insert Bit
Product Features
  • Optimized Shockwave absorbs peak torque and prevents breaking
  • Stainless Steel Sleeve extends for improved fastener stability
  • Laser Etched Depth Gauge for increased fastener control Magnet holds fasteners to the drive guide
  • C-ring retains the insert bit
  • Custom Alloy76 Steel maximizes resistance to wear and shock
  • Includes (1) 3" Magnetic Drive Guide
Product Specifications
  • Height 0.46"
  • Length: 3"
  • Weight: 0.15 lbs
  • Width: 0.46"

Specs

–
Product Type:

Nut Driver

Driver Bit

Bit Type:

Phillips #1

Square #2

Torx T25

Torx T20

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy