Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty Magnetic Bit Holder
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty Magnetic Bit Holder

Brand:
Milwaukee
SKU:
48-32-4521
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty Magnetic Bit Holder
Magnifying glass
Hover image to zoom
$7.29 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 1/4", 5/16", 7/16"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Bit Type
Magnetic, Bit Holder

Description

–
Features
  • Most Durable
  • SHOCKZONE shank absorbs peak torque
  • Access in Tight Spaces
  • Secure Bit Hold
  • SHOCKZONE shanks are optimized to prevent breaking

Specs

–
Product Type:

Drill Bit

Size:

3/8"

1/2"

1/4"

5/16"

7/16"

Length (Inches):

6"

Bit Type:

Magnetic

Bit Holder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy