Apply to be a TradeMaster!
Main product image of 3 Piece SHOCKWAVE Impact Duty Magnetic Attachment and PH2 Bit Set, 48-32-4550
Magnifying glass
Hover image to zoom

3 Piece SHOCKWAVE Impact Duty Magnetic Attachment and PH2 Bit Set, 48-32-4550

Brand:
Milwaukee
SKU:
48-32-4550
Rating:
(0)
Q&A:
(0)
3 Piece SHOCKWAVE Impact Duty Magnetic Attachment and PH2 Bit Set, 48-32-4550
Magnifying glass
Hover image to zoom
$7.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Alloy Steel
Product Highlight: Color
Red

Description

–
The MILWAUKEE SHOCKWAVE Impact Duty Magnetic Attachment with (2) PH2 Driver Bits magnetizes the bit tip for maximum fastener retention. Our SHOCKWAVE Impact Duty 2" PH2 Impact Driver Bits provide the Ultimate Fit for a superior driving experience. The optimized SHOCKZONE shanks are customized for each tip type to absorb peak torque and prevent breakage. The long-lasting Wear Guard Tip provides increased wear resistance, protecting the fit over the life of the bit. The customized tip geometry leads to less stripping of screws on the job site. The compact design of the magnetizer allows it to sit on the shank, providing better versatility and access in common applications. The magnetizer is designed for impact Driver Bits 2" and longer.
  • Ultimate Fit
  • Most durable, SHOCKZONE shank absorbs peak torque
  • Long Lasting Tip, Wear Guard
  • Holds fastener by magnetizing the bit tip
  • Magnetizer designed for Impact Driver Bits 2" and longer
  • Compact magnetizer design allows for easy access in common applications
  • Magnetizer features high strength magnet for maximum hold
  • Compact, lightweight design
  • Magnetizer ideal for use with SHOCKWAVE Impact Duty Driver Bits

Specs

–
Application:

All-Purpose

Country of Origin:

Vietnam

Product Type:

Driver Bit

Material:

Alloy Steel

Color:

Red

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy