The Day Savers – A National Tradesmen Day Contest
Main product image of SHOCKWAVE Impact Duty 3-1/2" Phillips #3 Power Bits (Pack of 5), 48-32-4566
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 3-1/2" Phillips #3 Power Bits (Pack of 5), 48-32-4566

Brand:
Milwaukee
SKU:
48-32-4566
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 3-1/2" Phillips #3 Power Bits (Pack of 5), 48-32-4566
Magnifying glass
Hover image to zoom
$64.85 each
Backorder
Backorder
Get it Tue, Oct 6 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Alloy Steel
Product Highlight: Bit Type
Phillips #3

Description

The MILWAUKEE SHOCKWAVE Phillips #3 3.5" Impact Duty Steel ScrewDriver Bit Driver Bits are engineered to be the Most Durable, Best Fitting Driver Bit Driver Bits on the market. The Phillips Driver Bits feature Wear Guard Tip for increased wear resistance which protects the fit over the life of the bit. The impact Driver Bit Driver Bits have and optimized Shockzone for each tip type and length of Driver Bit to absorb peak torque and prevent breaking. The Custom Alloy76 is customized and heat treated per tip type to extend the life of the Driver Bit but by up to 50X vs. competitive impact Driver Bit Driver Bits. The SHOCKWAVE Impact DutyDriver Bit Driver Bits are built to deliver extreme durability for the most demanding applications.
  • Ultimate Fit
  • Most durable, SHOCKZONE shank absorbs peak torque
  • Long Lasting Tip, Wear Guard
  • Customized Tip Geometry, Less Stripping
  • SHOCKZONE shanks are optimized per tip type to prevent breaking
  • Custom heat treat for longer bit life
  • Laser etched for easy size identification

Specs

Country of Origin:

Vietnam

Product Type:

Driver Bit

Material:

Alloy Steel

Bit Type:

Phillips #3

Application:

All-Purpose

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy