Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 3-/12" Square Recess #1 Power Bits (Pack of 5), 48-32-4575
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 3-/12" Square Recess #1 Power Bits (Pack of 5), 48-32-4575

Brand:
Milwaukee
SKU:
48-32-4575
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 3-/12" Square Recess #1 Power Bits (Pack of 5), 48-32-4575
Magnifying glass
Hover image to zoom
$64.85 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Alloy Steel
Product Highlight: Bit Type
Square #1

Description

–
The MILWAUKEE SHOCKWAVE 3.5" Impact Duty Square #1 Steel Power Driver Bits are engineered to be the Most Durable, Best Fitting Driver Bit Driver Bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone is optimized for for each tip type and length of Driver Bit to absorb peak torque and prevent breaking. The Custom Alloy76 has a customized steel and heat treatment per tip type to extend the life of the Driver Bit Driver Bits, providing up to 50X life vs. competitive impact Driver Bit Driver Bits. SHOCKWAVE Driver Bit Driver Bits are built to deliver extreme durability for the most demanding applications.
  • Ultimate Fit
  • Most durable, SHOCKZONE shank absorbs peak torque
  • Long Lasting Tip, Wear Guard
  • Customized Tip Geometry, Less Stripping
  • SHOCKZONE shanks are optimized per tip type to prevent breaking
  • Custom heat treat for longer bit life
  • Laser etched for easy size identification

Specs

–
Material:

Alloy Steel

Product Type:

Driver Bit

Country of Origin:

Vietnam

Application:

All-Purpose

Bit Type:

Square #1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy