Shop Resideo Sale
Main product image of Shockwave Impact Hex Insert Bit Set (9 Pack)
Magnifying glass
Hover image to zoom

Shockwave Impact Hex Insert Bit Set (9 Pack)

Brand:
Milwaukee
SKU:
48-32-4616
Rating:
(1)
Q&A:
(0)
Shockwave Impact Hex Insert Bit Set (9 Pack)
Magnifying glass
Hover image to zoom
$10.97 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1" Length

Description

–

Overview

Milwaukee's 9 Piece SHOCKWAVE 1" SAE Hex Impact Bit Set is engineered to have the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. SHOCKWAVE driver bits are built to deliver extreme durability for the most demanding applications.


Includes:

  • (1)1" Hex 9/64" Bit
  • (1)1" Hex 7/64" Bit
  • (1)1" Hex 5/64" Bit
  • (1)1" Hex 5/32" Bit
  • (1)1" Hex 3/32" Bit
  • (1)1" Hex 3/16" Bit
  • (1)1" Hex 1/8" Bit
  • (1)1" Hex 1/4" Bit
  • (1)1" Hex 1/16" Bit



Features:

  • Wear Guard Tip protects fit over the life of the bit
  • Optimized Shockzone absorbs peak torque and prevents breaking
  • Custom Alloy76 Steel is engineered to extend bit life
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
  • Shockzones are optimized in both length and width per tip type for best performance across tip types.
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Customized geometry and heat treatment per tip type for best performance across tip types.

Specs

–
Product Type:

Hex Driver

Length (Inches):

1"

Size:

1/16"

5/32"

3/16"

1/8"

1/4"

3/32"

9/64"

7/64"

5/64"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

VERY useful bit set!

I got these to replace some worn and broken bits in my gunsmith screwdriver set. They are a PERFECT replacement and have restored my G/S screwdriver set to its former usefulness. Highly recommended!
Hatch
Lake Eufaula AL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy