Apply to be a TradeMaster!
Main product image of Shockwave Hex Security Insert Bit Set (7 Pack)
Magnifying glass
Hover image to zoom

Shockwave Hex Security Insert Bit Set (7 Pack)

Brand:
Milwaukee
SKU:
48-32-4619
Rating:
(0)
Q&A:
(0)
Shockwave Hex Security Insert Bit Set (7 Pack)
Magnifying glass
Hover image to zoom
$9.97 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1/4" Length
Product Highlight: Size
5/32", 9/64", 7/64", 3/16", 3/32", 1/8", 5/64"

Description

–
Overview
7 Piece SHOCKWAVE™ 1" Security Torx Impact Bit Set is engineered to have the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.

Includes:
  • (1)9/64" Hex Security Insert Bit
  • (1)7/64" Hex Security Insert Bit
  • (1)5/64" Hex Security Insert Bit
  • (1)5/32" Hex Security Insert Bit
  • (1)3/32" Hex Security Insert Bit
  • (1)3/16" Hex Security Insert Bit
  • (1)1/8" Hex Security Insert Bit


Features:
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ Steel is engineered to extend bit life
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Customized geometry and heat treatment per tip type for best performance across tip types.

Specs

–
Product Type:

Hex Driver

Length (Inches):

1/4"

Size:

5/32"

9/64"

7/64"

3/16"

3/32"

1/8"

5/64"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy