The Day Savers – A National Tradesmen Day Contest
Main product image of SHOCKWAVE Impact Duty 3-1/2" PH3 Bit (Pack of 2), 48-32-4664
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 3-1/2" PH3 Bit (Pack of 2), 48-32-4664

Brand:
Milwaukee
SKU:
48-32-4664
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 3-1/2" PH3 Bit (Pack of 2), 48-32-4664
Magnifying glass
Hover image to zoom
$8.47 each
Backorder
Backorder
Get it Tue, Oct 6 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Alloy Steel
Product Highlight: Bit Type
Screwdriver

Description

The MILWAUKEE SHOCKWAVE 3-1/2" Phillips #3 Impact Duty Bit 2 Pack is engineered to be the most durable, best-fitting Driver Bit Driver Bits on the market. The Phillips Driver Bits feature Wear Guard Tip for increased wear resistance, which protects the fit over the life of the bit. The impact Driver Bit Driver Bits have an optimized Shockzone for each tip type and length of Driver Bit to absorb peak torque and prevent breaking. The Custom Alloy76 Steel is customized and heat treated per tip type to extend the life of the Driver Bit but by up to 50X vs. competitive impact Driver Bit Driver Bits. The MILWAUKEE SHOCKWAVE Impact DutyDriver Bit Driver Bits are built to deliver users extreme durability for the most demanding applications.
  • Ultimate Fit
  • Most durable, SHOCKZONE shank absorbs peak torque
  • Long Lasting Tip, Wear Guard
  • Customized Tip Geometry, Less Stripping
  • SHOCKZONE shanks are optimized per tip type to prevent breaking
  • Custom heat treat for longer bit life
  • Laser etched for easy size identification

Specs

Product Type:

Driver Bit

Country of Origin:

Vietnam

Material:

Alloy Steel

Bit Type:

Screwdriver

Application:

All-Purpose

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy