The Day Savers – A National Tradesmen Day Contest
Main product image of SHOCKWAVE Impact Duty 1" Hex 1/8" Insert Bits (Pack of 25), 48-32-4704
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 1" Hex 1/8" Insert Bits (Pack of 25), 48-32-4704

Brand:
Milwaukee
SKU:
48-32-4704
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 1" Hex 1/8" Insert Bits (Pack of 25), 48-32-4704
Magnifying glass
Hover image to zoom
$14.75 each
Backorder
Backorder
Get it Tue, Oct 6 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Bit Type
Screwdriver
Product Highlight: Size
1/8"
Product Highlight: Material
Alloy Steel

Description

The MILWAUKEE SHOCKWAVE Impact Duty 1" Hex 1/8" Driver Bits provide the Ultimate Fit for a superior driving experience. The optimized SHOCKZONE shanks are customized per tip type to absorb peak torque and prevent breaking. The long-lasting Wear Guard Tip provides increased wear resistance, protecting the fit over the life of the bit. The customized tip geometry leads to less stripping of screws on the job site.
  • Ultimate Fit
  • Most durable, SHOCKZONE shank absorbs peak torque
  • Long Lasting Tip, Wear Guard
  • Customized Tip Geometry, Less Stripping
  • SHOCKZONE shanks are optimized per tip type to prevent breaking
  • Custom heat treat for longer bit life
  • Laser etched for easy size identification

Specs

Bit Type:

Screwdriver

Product Type:

Driver Bit

Application:

All-Purpose

Country of Origin:

China

Size:

1/8"

Material:

Alloy Steel

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy