Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 3-1/2" Square Recess #3 Power Bits (Pack of 25), 48-32-4796
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 3-1/2" Square Recess #3 Power Bits (Pack of 25), 48-32-4796

Brand:
Milwaukee
SKU:
48-32-4796
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 3-1/2" Square Recess #3 Power Bits (Pack of 25), 48-32-4796
Magnifying glass
Hover image to zoom
$62.25 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Alloy Steel
Product Highlight: Bit Type
Square #3

Description

–
The MILWAUKEE SHOCKWAVE Impact Duty 3.5" SQ3 Driver Bits provide the Ultimate Fit for a superior driving experience. The optimized SHOCKZONE shanks are customized per tip type to absorb peak torque and prevent breaking. The long-lasting Wear Guard Tip provides increased wear resistance, protecting the fit over the life of the bit. The customized tip geometry leads to less stripping of screws on the job site.
  • Ultimate Fit
  • Most durable, SHOCKZONE shank absorbs peak torque
  • Long Lasting Tip, Wear Guard
  • Customized Tip Geometry, Less Stripping
  • SHOCKZONE shanks are optimized per tip type to prevent breaking
  • Custom heat treat for longer bit life
  • Laser etched for easy size identification

Specs

–
Country of Origin:

Vietnam

Application:

All-Purpose

Material:

Alloy Steel

Product Type:

Driver Bit

Bit Type:

Square #3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy