Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty Lineman's 7/16" to 1/2" Socket Adapter (Bulk 10), 48-32-5700
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty Lineman's 7/16" to 1/2" Socket Adapter (Bulk 10), 48-32-5700

Brand:
Milwaukee
SKU:
48-32-5700
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty Lineman's 7/16" to 1/2" Socket Adapter (Bulk 10), 48-32-5700
Magnifying glass
Hover image to zoom
$51.24 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 7/16"

Description

–
The Milwaukee SHOCKWAVE lineman's 7/16 in. hex to 1/2 in. square adapter is the most durable adapter on the market and it's pin detent allows for better retention to the socket. The adapter features an optimized Shockzone that absorbs peak torque and prevents the adapter from breaking, providing up to 30X life. The adapter is made from Custom Alloy76 steel, which maximizes it's resistance to wear and shock. The 7/16 in. hex shanks allows the adapter to lock into all 7/16 in. quick connect chucks.
  • 7/16" Hex Shank
  • Custom alloy 76 steel maximizes resistance to wear and shock
  • Designed for use with Shockwave Lineman's 3 in 1 Utility Sockets
  • Fits all 1/2" drive accessories
  • Includes 10 pieces

Specs

–
Size:

1/2"

7/16"

Product Type:

Socket Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy