Apply to be a TradeMaster!
Main product image of 8 Solid AWG Wire Stripper, 48-32-6401
Magnifying glass
Hover image to zoom

8 Solid AWG Wire Stripper, 48-32-6401

Brand:
Milwaukee
SKU:
48-32-6401
Rating:
(0)
Q&A:
(0)
8 Solid AWG Wire Stripper, 48-32-6401
Magnifying glass
Hover image to zoom
$24.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
The MILWAUKEE Solid 8 AWG Wire Strippers deliver fast, clean stripping for 8 solid wire. The adjustable shank features convenient strip length markings, allowing for accurate, consistent strips ranging from ½" to 1-1/2". The wire strippers feature color-coded rings for quick and easy wire gauge identification.  The ¼" hex shank allows for use with Impact Drivers.
  • Fast, Clean Strips
  • Quick Removal
  • Precise Stripping
  • Markings on shank for set strip length
  • Compatible with 8 Solid AWG wire
  • Adjustable shank for strip length accuracy
  • Color Coated Ring for easy wire gauge identification

Specs

–
Material:

Aluminum

Product Type:

Wire Stripper

Country of Origin:

Vietnam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy