Apply to be a TradeMaster!
Main product image of 1/2" - 2" High Speed NPT Forged Aluminum Die Head Kit
Magnifying glass
Hover image to zoom
1/2" - 2" High Speed NPT Forged Aluminum Die Head Kit
Magnifying glass
Hover image to zoom
$1,449.99 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1", 1-1/4", 1-1/2", 3/4", 2"
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Aluminum
Product Highlight: Thread Type
NPT Thread Type

Description

–

The Milwaukee Portable Pipe Threading Forged Aluminum Die Heads are the Industry's lightest die heads. Forged from military grade Aluminum providing maximum durability and up to 50% lower weight from competitive die heads. Up to 25% larger slots allow clearer visibility with less nesting for a smoother threading process. The smooth face caps gives a comfortable place to put your hand while engaging onto the pipe. Compatible with Milwaukee M18 FUEL 2" Pipe Threader, Ridgid 700 Power Drive, and DeWalt DCE700 Threader. All Milwaukee Forged Aluminum Die Heads are backed by our Limited Lifetime Warranty.

Includes

  • (1) Milwaukee 1/2" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head
  • (1) Milwaukee 3/4" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head
  • (1) Milwaukee 1" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head
  • (1) Milwaukee 1-1/4" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head
  • (1) Milwaukee 1-1/2" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head
  • (1) Milwaukee 2" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head
  • Product Features
  • Up to 50% Lighter Weight for maximum productivity and ease of transport
  • Military Grade Forged Aluminum for maximum durability
  • Includes 1/2", 3/4", 1", 1-1/4", 1-1/2", 2" High-Speed NPT Forged Aluminum Die Heads
  • Installed with HIGH-SPEED NPT Dies
  • Modular Connectivity with ALL PACKOUT Components
  • Industry's Lightest die head compared to competitive solutions
  • Limited Lifetime Warranty covers portable pipe threading die head only
  • Ability to create NPT threads for secure fitting connections
  • Right hand directional cutting
  • Compatible Machine Type: 2874-20 M18 FUEL Pipe Threader w/ One-Key

Specs

–
Product Type:

Die Head

Warranty:

Limited Lifetime

Size:

1/2"

1"

1-1/4"

1-1/2"

3/4"

2"

Material:

Aluminum

Thread Type:

NPT

Includes:

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

M18 Fuel Pipe Threader Kit w/ One-Key
SKU: 2874-22HD
Milwaukee

6 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Super fast delivery...

Yes. Fast delivery is a key factor in my pleasant experience, though notifications of each step/mode of the product was a very nice feature.
Bentley
Lynchburg VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy