Apply to be a TradeMaster!
Fine Stranded Wire Replacement Blades, 48-44-2778

Fine Stranded Wire Replacement Blades, 48-44-2778

Brand:
Milwaukee
SKU:
48-44-2778
Rating:
(0)
Q&A:
(0)
Fine Stranded Wire Replacement Blades, 48-44-2778
$169.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Gray, Black
Product Highlight: Length (Inches)
2-3/50" Length

Description

–
The MILWAUKEE Fine Stranded Wire Replacement Blades produce clean, installation-ready cuts. The jaws have an anti-spreading open jaw design that delivers clean cuts without pulling strands from cable. The superior blade geometry effortlessly cuts through 777.7 MCM Fine Stranded Copper Wire. These replacement wire cable cutting blades are for use with the Milwaukee Fine Stranded Wire Cutting Jaw (49-16-2778).
  • Blade markings for easy identification
  • Compact open-jaw fits in the tightest panels
  • Compatible with Fine Stranded Wire Cutting Jaw (49-16-2778)
  • Easy Blade Changes with Hex Key
  • Optimized Blade Geometry Delivers Installation-Ready Cuts
  • Compact open-jaw fits in the tightest panels

Specs

–
Material:

Metal

Color:

Gray

Black

Length (Inches):

2-3/50"

Country of Origin:

China

Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy