Apply to be a TradeMaster!
Main product image of M18 Redlithium High Output HD12.0 Battery Pack w/ Rapid Charger
Magnifying glass
Hover image to zoom

M18 Redlithium High Output HD12.0 Battery Pack w/ Rapid Charger

Brand:
Milwaukee
SKU:
48-59-1200
Rating:
(0)
Q&A:
(0)
M18 Redlithium High Output HD12.0 Battery Pack w/ Rapid Charger
Magnifying glass
Hover image to zoom
48-59-1200 has been discontinued
Discontinued September 4, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
The M18 REDLITHIUM FORGE HD12.0 Starter Kit
Brand:
Milwaukee
SKU:48-59-1300
(0)
Order by today, receive 13 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
Overview
The M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ HD9.0 battery packs. The massive increase in power elevates the performance of the entire M18™ system and drives the next breakthrough in M18 FUEL™, generating the power of 15A corded product. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before.

Features:
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Fuel gauge onboard: Displays remaining run-time
  • Versatility: Powers more than 150 M18™ cordless solutions
  • Best-in-class construction: Offers long-lasting performance and the best protection against jobsite conditions
  • Versatility: Powers more than 150 M18™ cordless solutions
  • Warranty: 3 Year Limited Warranty


Includes:
  • (1) M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack (48-11-1812)
  • (1) M18™ & M12™ Rapid Charger (48-59-1808)

Specs

–
Product Type:

Battery

Battery Type:

M18 Lithium-Ion Battery

Amp Hour Rating:

120 AH

Voltage:

18v

Warranty:

3 Year Limited

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need