Apply to be a TradeMaster!
Main product image of Hard Cap Gel Knee Pad
Magnifying glass
Hover image to zoom

Hard Cap Gel Knee Pad

Brand:
Milwaukee
SKU:
48-73-6010
Rating:
(0)
Q&A:
(0)
Hard Cap Gel Knee Pad
Magnifying glass
Hover image to zoom
48-73-6010 has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Performance Knee Pad
Brand:
Milwaukee
SKU:48-73-6030
(2)
Order by 6PM, receive 3 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Color
Black
Product Highlight: Material
Gel-Injected

Description

Product Overview
The MILWAUKEE Hard Cap Gel Knee Pad is built with a secure gel zone providing better comfort. The integrated gel zone creates a contoured fit to the knee. These professional knee pads are constructed with thick comfortable foam designed for extended wear. The Hard Cap Gel Knee Pad is designed with a durable cap to withstand a variety of surfaces for longer life.

Product Features
  • Gel Zone - Contoured Fit
  • Thick Comfortable Foam
  • Durable Cap, Longer Life
  • Lightweight, Comfortable Foam
  • Water Resistant Cap
  • Quick On and Off, Adjustable Strap
  • Secure Adjustable Buckle
  • Adapts to Surfaces
  • Soft Comfortable Strap
  • High Density Foam
  • Debris Guard
  • Third Party Tested
  • EN14404 Tested

Specs

Product Type:

Knee Pads

Color:

Black

Quantity:

1 Pair

Material:

Gel-Injected

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm