Apply to be a TradeMaster!
Main product image of 3/32" THUNDERBOLT Titanium Drill Bit, 48-89-2203
Magnifying glass
Hover image to zoom

3/32" THUNDERBOLT Titanium Drill Bit, 48-89-2203

Brand:
Milwaukee
SKU:
48-89-2203
Rating:
(0)
Q&A:
(0)
3/32" THUNDERBOLT Titanium Drill Bit, 48-89-2203
Magnifying glass
Hover image to zoom
$4.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/32"
Product Highlight: Material
Titanium
Product Highlight: Bit Type
Specialty

Description

–
Milwaukee Thunderbolt titanium coated drill bits are designed for extreme durability and up to 3X longer life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt titanium coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills. Includes two bits.
  • Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up
  • Extreme durability: Thicker web provides greater strength
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Longer life: Titanium coating reduces heat build-up for up to 3X longer life

Specs

–
Product Type:

Drill Bit

Country of Origin:

China

Size:

3/32"

Material:

Titanium

Bit Type:

Specialty

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy