Apply to be a TradeMaster!
Main product image of 5/64" Cobalt Red Helix Drill Bit
Magnifying glass
Hover image to zoom

5/64" Cobalt Red Helix Drill Bit

Brand:
Milwaukee
SKU:
48-89-2302
Rating:
(0)
Q&A:
(0)
5/64" Cobalt Red Helix Drill Bit
Magnifying glass
Hover image to zoom
$5.47 each
BOX UP & SAVE -0%
$27.35 box of 5
$5.47 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/64"
Product Highlight: Length (Inches)
1-1/16" Length

Description

–
Milwaukee® Cobalt RED HELIX™ Drill Bits are engineered for extreme durability and long life in hard metal applications. Designed with a Variable Helix ™ that includes an aggressive 35° Helix Angle which ends at 15°, the Cobalt bits with RED HELIX™ provide Rapid Chip Removal™ limiting heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide Up to 10X life vs. Black Oxide Drill Bits™ but can be used in all twist drilling applications.

Features
  • Up to 10X Life vs. Black Oxide
  • RED HELIX™ Design for Rapid Chip Removal™
  • 135° split point for precision start no walking
  • Specs

    –
    Product Type:

    Drill Bit

    Size:

    5/64"

    Length (Inches):

    1-1/16"

    Coating:

    Cobalt

    Application:

    Metal

    Stainless Steel

    Plastic

    PVC

    Wood

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy