Apply to be a TradeMaster!
Main product image of 1/8" COBALT RED HELIX Drill Bit, 48-89-2305
Magnifying glass
Hover image to zoom

1/8" COBALT RED HELIX Drill Bit, 48-89-2305

Brand:
Milwaukee
SKU:
48-89-2305
Rating:
(0)
Q&A:
(0)
1/8" COBALT RED HELIX Drill Bit, 48-89-2305
Magnifying glass
Hover image to zoom
$5.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Speed Steel
Product Highlight: Bit Type
Twist

Description

–
Milwaukee COBALT RED HELIX drill bits are engineered for extreme durability and long life in hard metal applications. Designed with a variable helix that includes an aggressive 35° helix angle which ends at 15°, the cobalt bits with RED HELIX provide Rapid Chip Removal limiting heat buildup to Stay Sharper Longer. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide up to 10X life vs. Black Oxide Drill Bits but can be used in all twist drilling applications.
  • 135° split point for precision start no walking
  • RED HELIX Design for Rapid Chip Removal
  • Up to 10X Life vs. Black Oxide
  • Secure Grip - Prevents bit from slipping in chuck
  • 3-Flat Secure-Grip helps keep the bit fixed within the the chuck
  • Designed for Hard Metals, PVC and Wood

Specs

–
Application:

Cast Iron

Steel

Aluminum

Sheet Metal

Duct

Stainless Steel

Material:

High Speed Steel

Product Type:

Drill Bit

Country of Origin:

Korea

Bit Type:

Twist

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy