Apply to be a TradeMaster!
Main product image of 11/64" Cobalt Red Helix Drill Bit
Magnifying glass
Hover image to zoom

11/64" Cobalt Red Helix Drill Bit

Brand:
Milwaukee
SKU:
48-89-2308
Rating:
(0)
Q&A:
(0)
11/64" Cobalt Red Helix Drill Bit
Magnifying glass
Hover image to zoom
$8.97 each
BOX UP & SAVE 0%
$44.85 box of 5
$8.97 each
Backorder
Backorder
Get it Thu, Oct 22 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
11/64"
Product Highlight: Length (Inches)
2-1/8" Length

Description

Milwaukee® Cobalt RED HELIX™ Drill Bits are engineered for extreme durability and long life in hard metal applications. Designed with a Variable Helix ™ that includes an aggressive 35° Helix Angle which ends at 15°, the Cobalt bits with RED HELIX™ provide Rapid Chip Removal™ limiting heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide Up to 10X life vs. Black Oxide Drill Bits™ but can be used in all twist drilling applications.

Features
  • Up to 10X Life vs. Black Oxide
  • RED HELIX™ Design for Rapid Chip Removal™
  • 135° split point for precision start no walking
  • Specs

    Product Type:

    Drill Bit

    Size:

    11/64"

    Length (Inches):

    2-1/8"

    Coating:

    Cobalt

    Application:

    PVC

    Wood

    Stainless Steel

    Metal

    Plastic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy