Apply to be a TradeMaster!
Main product image of 3/16" Cobalt Red Helix Drill Bit
Magnifying glass
Hover image to zoom
3/16" Cobalt Red Helix Drill Bit
Magnifying glass
Hover image to zoom
$9.97 each
In Stock
In Stock
Get 2 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Length (Inches)
3-1/2" Length

Description

–
3/16" Cobalt Red Helix Drill Bit

Product Features
  • Cobalt alloy for up to 15X Life vs. Black Oxide Drill Bits
  • 135° split point for precision start no walking
  • VARIABLE HELIX Design for rapid material extraction
  • Designed for Hard Metals, PVC and Wood
  • QUADEDGE TIP designed to decrease heat build up and drill faster
  • ENHANCED TAPERED WEB strengthens the bits core
  • 3-Flat Secure-Grip helps keep the bit fixed within the the chuck

Specs

–
Product Type:

Drill Bit

Size:

3/16"

Length (Inches):

3-1/2"

Coating:

Cobalt

Application:

Wood

Plastic

PVC

Metal

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy