The Day Savers – A National Tradesmen Day Contest
Main product image of 29/64" Cobalt Red Helix Drill Bit
Magnifying glass
Hover image to zoom

29/64" Cobalt Red Helix Drill Bit

Brand:
Milwaukee
SKU:
48-89-2326
Rating:
(0)
Q&A:
(0)
29/64" Cobalt Red Helix Drill Bit
Magnifying glass
Hover image to zoom
$25.47 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
29/64"
Product Highlight: Length (Inches)
3-3/4" Length

Description

Milwaukee Cobalt RED HELIX Drill Bits are engineered for extreme durability and long life in hard metal applications. Designed with a Variable Helix that includes an aggressive 35 Degrees Helix Angle which ends at 15 Degrees, the Cobalt bits with RED HELIX provide Rapid Chip Removal limiting heat buildup to Stay Sharper Longer. The 135 Degrees split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide Up to 10X life vs. Black Oxide Drill Bits but can be used in all twist drilling applications.

Features
  • Up to 10X Life vs. Black Oxide
  • RED HELIX Design for Rapid Chip Removal
  • 135 Degrees split point for precision start no walking
  • CHIP BREAKER Decreased Heat Buildup
  • Secure Grip - Prevents bit from slipping in chuck
  • Specs

    Product Type:

    Drill Bit

    Size:

    29/64"

    Length (Inches):

    3-3/4"

    Coating:

    Cobalt

    Application:

    Stainless Steel

    Plastic

    PVC

    Wood

    Metal

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy