Apply to be a TradeMaster!
Main product image of 29 Piece Cobalt Red Helix Drill Bit Set
Magnifying glass
Hover image to zoom

29 Piece Cobalt Red Helix Drill Bit Set

Brand:
Milwaukee
SKU:
48-89-2332
Rating:
(0)
Q&A:
(0)
29 Piece Cobalt Red Helix Drill Bit Set
Magnifying glass
Hover image to zoom
$164.97
$119.97 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2", 1", 7/8" Length

Description

–
The MILWAUKEE® RED HELIX™ 29 Piece Cobalt Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX ™ that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP™ to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB™ that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits™. This set includes 29 bits from 1/16" to 1/2".

Features
  • Up to 10X Life vs. Black Oxide
  • RED HELIX™ Design for Rapid Chip Removal™
  • 135° split point for precision start no walking
  • Up to 10X Life vs. Black Oxide
  • RED HELIX™ Design for Rapid Chip Removal™
  • 135° split point for precision start no walking
  • CHIP BREAKER™ Decreased Heat Buildup
  • Secure Grip™ - Prevents bit from slipping in chuck
  • Specs

    –
    Product Type:

    Drill Bit Set

    Size:

    7/64"

    1/16"

    17/64"

    19/64"

    23/64"

    15/32"

    9/64"

    5/64"

    1/2"

    5/32"

    3/8"

    1/8"

    15/64"

    7/16"

    5/16"

    11/64"

    1/4"

    21/64"

    31/64"

    13/32"

    27/64"

    3/16"

    13/64"

    11/32"

    7/32"

    3/32"

    25/64"

    9/32"

    29/64"

    Length (Inches):

    2"

    1"

    7/8"

    Coating:

    Cobalt

    Application:

    Wood

    Plastic

    PVC

    Stainless Steel

    Metal

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy