Apply to be a TradeMaster!
Main product image of 15 Piece Cobalt Red Helix Drill Bit Set
Magnifying glass
Hover image to zoom

15 Piece Cobalt Red Helix Drill Bit Set

Brand:
Milwaukee
SKU:
48-89-2370
Rating:
(0)
Q&A:
(0)
15 Piece Cobalt Red Helix Drill Bit Set
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE RED HELIX 15PC Cobalt Drill Bit Set is engineered for extreme durability and long life in hard metal applications. The QUAD EDGE tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bit also features an internal thicker tapered web that greatly increases strength, reducing premature breakage. Ideal for various tough metal applications including but not limited to Stainless Steel, Cast Iron, and Thick Metal. MILWAUKEE RED HELIX Cobalt Drill Bits provide up to 15X life vs. black oxide drill bits. Set is organized in a customizable accessory case designed for use in PACKOUT.

Features
  • RED HELIX Technology combines QUAD EDGE Tip, VARIABLE HELIX Flute, and thicker tapered web
  • QUAD EDGE Tip Stays Sharper Longer
  • VARIABLE HELIX flute designed for rapid chip removal
  • Thicker tapered web design increases bit strength
  • Cobalt for 15X Life vs. Black Oxide Drill Bits
  • 3-FLAT SECURE-GRIP prevents bit from slipping in chuck
  • Designed for use with Drill Drivers
  • Ideal for use in Hard Metals such as stainless steel, cast iron & black pipe as well as wood & plastics
  • Laser etched size for easy identification
  • Customizable accessory case is designed for use in PACKOUT
Specifications
  • Length: 8.46 in
  • Weight: 0.73 lb
  • Height: 1.38 in
  • Width: 4.09 in
  • Material Composition: Steel
  • Material Application: Aluminum|Cast Iron|Drilling|Ductile Iron|Duct/Sheet Metal|General Purpose - Metal|Medium Metal|Metal|Metal and Wood|Mild Steel|Plastic|Plywood|PVC|Sheet Metal|Stainless Steel|Steel|Thick Metal|Thin Metal|Wood

Specs

–
Product Type:

Drill Bit Set

Size:

3/8"

7/64"

1/16"

1/2"

3/32"

9/64"

3/16"

5/32"

1/4"

7/32"

5/16"

1/8"

5/64"

Length (Inches):

4-1/2"

1-3/4"

2"

1-5/8"

2-5/16"

7/8"

1-1/4"

1-1/2"

3-3/4"

1"

3-5/8"

3-3/16"

2-1/2"

Coating:

Cobalt

Application:

PVC

Stainless Steel

Wood

Plastic

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy