Apply to be a TradeMaster!
Main product image of 7/64" THUNDERBOLT Black Oxide Drill Bit, 48-89-2713
Magnifying glass
Hover image to zoom

7/64" THUNDERBOLT Black Oxide Drill Bit, 48-89-2713

Brand:
Milwaukee
SKU:
48-89-2713
Rating:
(0)
Q&A:
(0)
7/64" THUNDERBOLT Black Oxide Drill Bit, 48-89-2713
Magnifying glass
Hover image to zoom
$1.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/64"
Product Highlight: Bit Type
Twist
Product Highlight: Material
Black Oxide

Description

–
Milwaukee Thunderbolt black oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.
  • Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit
  • Extreme durability: Thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Versatile: reduced shank diameter for use in 3/8" chucks

Specs

–
Size:

7/64"

Country of Origin:

Thailand

Bit Type:

Twist

Material:

Black Oxide

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy