Apply to be a TradeMaster!
Main product image of 1/8" THUNDERBOLT Black Oxide Drill Bit
Magnifying glass
Hover image to zoom
1/8" THUNDERBOLT Black Oxide Drill Bit
Magnifying glass
Hover image to zoom
$1.97 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Length (Inches)
1/8" Length

Description

–
Features
  • Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit
  • Extreme durability: Thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Versatile: reduced shank diameter for use in 3/8 in. chucks

Specs

–
Product Type:

Drill Bit

Application:

Metal

Wood

Length (Inches):

1/8"

Size:

1/8"

Coating:

Black Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy