Apply to be a TradeMaster!
Main product image of 21/32" S&D Black Oxide Drill Bit, 48-89-2743
Magnifying glass
Hover image to zoom

21/32" S&D Black Oxide Drill Bit, 48-89-2743

Brand:
Milwaukee
SKU:
48-89-2743
Rating:
(0)
Q&A:
(0)
21/32" S&D Black Oxide Drill Bit, 48-89-2743
Magnifying glass
Hover image to zoom
$27.61 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
21/32"

Description

–
Milwaukee's Thunderbolt Silver & Deming drill bits are designed for performance in low to high tensile strength materials, stainless steel and cast iron. Thunderbolt twist drill bits are made from premium industrial-grade steel with heavy-duty cutting surfaces that power through deep or shallow holes with lightning speed. A special flute geometry adds strength while providing increased chip ejection. Thunderbolt twist drill bits have a heavy duty 135 degree split point for easy penetration and a 1/2 in. reduced shank with 3 milled flats which prevent slippage in a jawed chuck. One per package.
  • Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-Flat Secure-Grip shank holds the bit firmly in the drill chuck
  • Versatile: Reduced shank diameter for use in 1/2" chucks

Specs

–
Application:

Metal

Plastic

Wood

Product Type:

Drill Bit

Size:

21/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy