Apply to be a TradeMaster!
Main product image of 1/8" x 12" Aircraft Length Black Oxide Drill Bit, 48-89-2770
Magnifying glass
Hover image to zoom

1/8" x 12" Aircraft Length Black Oxide Drill Bit, 48-89-2770

Brand:
Milwaukee
SKU:
48-89-2770
Rating:
(0)
Q&A:
(0)
1/8" x 12" Aircraft Length Black Oxide Drill Bit, 48-89-2770
Magnifying glass
Hover image to zoom
$11.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Twist
Product Highlight: Length (Inches)
12" Length
Product Highlight: Size
1/8"
Product Highlight: Material
Black Oxide

Description

–
Milwaukee aircraft length black oxide drill bits are ideal for extra reach and deep drilling applications in metal, wood and PVC. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The 3-flat Secure-Grip shank holds the bit firmly in the drill chuck to prevent slipping.
  • Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking
  • Versatile: Extended length for hard to reach areas
  • Reduced slipping: 3-flat Secure-Grip shank holds the bit firmly in the drill chuck

Specs

–
Bit Type:

Twist

Length (Inches):

12"

Product Type:

Drill Bit

Country of Origin:

China

Size:

1/8"

Application:

Wood

PVC

Duct

Steel

Aluminum

Sheet Metal

Material:

Black Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy