Apply to be a TradeMaster!
Main product image of 5/16" x 12" Aircraft Length Black Oxide Drill Bit, 48-89-2773
Magnifying glass
Hover image to zoom

5/16" x 12" Aircraft Length Black Oxide Drill Bit, 48-89-2773

Brand:
Milwaukee
SKU:
48-89-2773
Rating:
(0)
Q&A:
(0)
5/16" x 12" Aircraft Length Black Oxide Drill Bit, 48-89-2773
Magnifying glass
Hover image to zoom
$17.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Black Oxide
Product Highlight: Length (Inches)
12" Length
Product Highlight: Size
5/16"
Product Highlight: Bit Type
Twist

Description

–
Milwaukee aircraft length black oxide drill bits are ideal for extra reach and deep drilling applications in metal, wood and PVC. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The 3-flat Secure-Grip shank holds the bit firmly in the drill chuck to prevent slipping.
  • Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking
  • Reduced slipping: 3-Flat Secure-Grip shank holds the bit firmly in the drill chuck
  • Versatile: Extended length for hard to reach areas

Specs

–
Material:

Black Oxide

Length (Inches):

12"

Size:

5/16"

Country of Origin:

China

Product Type:

Drill Bit

Bit Type:

Twist

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy