Apply to be a TradeMaster!
Main product image of 14 Piece THUNDERBOLT Black Oxide Drill Bit Set , 48-89-2800
Magnifying glass
Hover image to zoom

14 Piece THUNDERBOLT Black Oxide Drill Bit Set , 48-89-2800

Brand:
Milwaukee
SKU:
48-89-2800
Rating:
(0)
Q&A:
(0)
14 Piece THUNDERBOLT Black Oxide Drill Bit Set , 48-89-2800
Magnifying glass
Hover image to zoom
$39.77 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Set

Description

–
The MILWAUKEE THUNDERBOLT 14PC Black Oxide Drill Bit Set offers heavy-duty performance on the jobsite. Black Oxide coating reduces heat build-up and provides corrosion resistance. The thicker core provides ultimate strength and protects against side-load breakage while a specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. MILWAUKEE THUNDERBOLT Black Oxide Coated bits are ideal for various drilling applications in wood, plastics, and metals. The set is organized in a customizable accessory case designed for use in PACKOUT.
  • 135° Split Point Tip for precision starts and faster holes
  • Thicker core resists breaking
  • Black Oxide coating for corrosion resistance
  • Parabolic flute form clears chips fast
  • 3-FLAT SECURE-GRIP prevents bit from slipping in chuck
  • Designed for use with Drill Drivers
  • Ideal for Metal, Wood, & Plastics
  • Customizable accessory case is designed for use in PACKOUT

Specs

–
Bit Type:

Set

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy