Apply to be a TradeMaster!
Main product image of 21 Piece Thunderbolt Black Oxide Drill Bit Kit
Magnifying glass
Hover image to zoom

21 Piece Thunderbolt Black Oxide Drill Bit Kit

Brand:
Milwaukee
SKU:
48-89-2801
Rating:
(0)
Q&A:
(0)
21 Piece Thunderbolt Black Oxide Drill Bit Kit
Magnifying glass
Hover image to zoom
$34.97 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The THUNDERBOLT® Black Oxide Drill Bit Set offers convenient, heavy-duty performance on the jobsite. MILWAUKEE® drill bits are designed for extreme durability and long life. The THUNDERBOLT™ web features a thicker core than a standard drill bit to provide ultimate strength and protection against side-load breakage. Our specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Black oxide drill bits are effective for drilling on curved surfaces. The Milwaukee THUNDERBOLT™ Black Oxide Bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.

Features
  • Extreme durability: Thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit
  • Coating: Black Oxide
  • Application: Metal, Wood, Plastic

Specs

–
Product Type:

Drill Bit Set

Size:

3/16"

3/8"

9/64"

15/64"

7/32"

5/64"

1/8"

13/64"

5/32"

3/32"

1/2"

1/16"

7/64"

5/16"

11/64"

1/4"

Coating:

Black Oxide

Length (Inches):

3-1/8"

2-7/8"

4"

2-3/4"

4-1/2"

3-5/8"

2-1/4"

1-7/8"

3-1/4"

2-5/8"

3-1/2"

3-3/4"

3-7/8"

2"

6"

5"

Application:

Wood

Metal

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy