Apply to be a TradeMaster!
Main product image of 29 Piece Thunderbolt Black Oxide Drill Bit Kit
Magnifying glass
Hover image to zoom

29 Piece Thunderbolt Black Oxide Drill Bit Kit

Brand:
Milwaukee
SKU:
48-89-2802
Rating:
(0)
Q&A:
(0)
29 Piece Thunderbolt Black Oxide Drill Bit Kit
Magnifying glass
Hover image to zoom
$103.13 each
In Stock
In Stock
Get 71 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The THUNDERBOLT Black Oxide Drill Bit Set offers convenient, heavy-duty performance on the jobsite. MILWAUKEE drill bits are designed for extreme durability and long life. The THUNDERBOLT web features a thicker core than a standard drill bit to provide ultimate strength and protection against side-load breakage. Our specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Black oxide drill bits are effective for drilling on curved surfaces. The Milwaukee THUNDERBOLT Black Oxide Bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.

Features
  • Thunderbolt web designed to strengthen bit and protect against side-load breakage
  • Parabolic flute design helps extract material faster
  • 135° split point for precision start and reduce walking
  • 3-Flat Secure-Grip helps keep the bit fixed within the the chuck
  • CIncludes 21 bits from 1/16" to 1/2"
  • Application: Metal, Wood, Plastic

Specs

–
Product Type:

Drill Bit Set

Size:

29/64"

21/64"

13/32"

9/32"

7/32"

1/2"

7/64"

7/16"

1/8"

11/32"

17/64"

27/64"

5/32"

1/4"

1/16"

3/16"

3/32"

5/16"

3/8"

19/64"

5/64"

13/64"

15/32"

11/64"

31/64"

23/64"

15/64"

9/64"

25/64"

Coating:

Black Oxide

Length (Inches):

2-3/4"

4-1/2"

4-3/8"

3-1/4"

3-5/8"

3-7/8"

4-5/8"

3-3/4"

5-1/2"

2"

4-1/4"

3-1/8"

4"

5-1/4"

2-1/4"

2-7/8"

6"

4-1/8"

4-3/4"

5-1/8"

5-3/4"

5-3/8"

4-7/8"

2-5/8"

5-5/8"

5"

5-7/8"

1-7/8"

3-1/2"

Application:

Wood

Metal

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy