Apply to be a TradeMaster!
Main product image of 9/64" SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit, 48-89-4606
Magnifying glass
Hover image to zoom

9/64" SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit, 48-89-4606

Brand:
Milwaukee
SKU:
48-89-4606
Rating:
(0)
Q&A:
(0)
9/64" SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit, 48-89-4606
Magnifying glass
Hover image to zoom
$6.47 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Twist
Product Highlight: Material
Titanium
Product Highlight: Size
9/64"

Description

–
The MILWAUKEE 9/64" SHOCKWAVE RED HELIX Titanium Drill Bit is engineered for extreme durability and long life. The QUAD EDGE tip delivers a precision start and four cutting edges to create smaller chips for faster removal and less heat leading to longer bit life. Designed with a Variable Helix that includes an aggressive 35° helical angle, which ends at 15°, this titanium drill bit with RED HELIX provide Rapid Chip Removal limiting heat buildup to Stay Sharper Longer. The bit also features an internal ENHANCED TAPERED WEB that greatly increases the strength of the bit, reducing premature breakage. Ideal for various applications including but not limited to wood, plastics, and metals, Milwaukee Red Helix Titanium Drill Bits provide up to 5X life vs. black oxide drill bits.
  • 135° split point for precision start no walking
  • RED HELIX Design for Rapid Chip Removal
  • SHOCKWAVE Impact Duty, Engineered forDrills and Impacts
  • Titanium Coating for 3X Life vs. Black Oxide
  • Titanium Coated for longer life
  • Ideal for Wood, Plastics, & Metals
  • Available in 29 fractional sizes

Specs

–
Bit Type:

Twist

Application:

PVC

Wood

Aluminum

Sheet Metal

Steel

Duct

Material:

Titanium

Size:

9/64"

Country of Origin:

Thailand

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy