Apply to be a TradeMaster!
Main product image of 3/8" SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit
Magnifying glass
Hover image to zoom

3/8" SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit

Brand:
Milwaukee
SKU:
48-89-4621
Rating:
(0)
Q&A:
(0)
3/8" SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit
Magnifying glass
Hover image to zoom
$17.47 each
In Stock
In Stock
Get 123 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
3/8" Length

Description

–
Features
  • 135° split point for precision start no walking
  • CHIP BREAKER Decreased Heat Buildup
  • RED HELIX Design for Rapid Chip Removal
  • SHOCKWAVE Impact Duty, Engineered forDrills and Impacts
  • Titanium Coating for Up to 3X Life vs. Black Oxide

Specs

–
Coating:

Titanium

Length (Inches):

3/8"

Product Type:

Drill Bit

Size:

3/8"

Application:

Metal

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy