Apply to be a TradeMaster!
Main product image of 1/2" Shockwave Red Helix Titanium Impact Drill Bit w/ Variable Helix
Magnifying glass
Hover image to zoom

1/2" Shockwave Red Helix Titanium Impact Drill Bit w/ Variable Helix

Brand:
Milwaukee
SKU:
48-89-4629
Rating:
(0)
Q&A:
(0)
1/2" Shockwave Red Helix Titanium Impact Drill Bit w/ Variable Helix
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
5-1/8" Length
Product Highlight: Diameter (Inches)
1/2" Diameter

Description

–
Overview
SHOCKWAVE RED HELIX Titanium Drill Bits are engineered for extreme durability and long life. The QUAD EDGE tip delivers a precision start and four cutting edges to create smaller chips for faster removal and less heat for longer bit life. The Variable Helix design includes an aggressive 35° helical angle, which ends at 15°, these titanium drill bits with RED HELIX provide Rapid Chip Removal limiting heat buildup to Stay Sharper Longer. The bits also feature an internal ENHANCED TAPERED WEB that greatly increases their strength, reducing premature breakage. Our titanium drill bits are ideal for various applications, including but not limited to wood, plastics, and metals. MILWAUKEE Red Helix Titanium Drill Bits provide up to 5X life vs. black oxide drill bits.

Features:
  • 5X Life vs. Black Oxide Drill Bits
  • SHOCKWAVE Impact Duty Bits
  • Titanium Coated for longer life
  • 1/4" Hex Shank. Use in Drills or Impact Drivers
  • 135° Split Point Tip
  • Ideal for Wood, Plastics, & Metals

Specs

–
Product Type:

Drill Bit

Application:

Metal

Plastic

Wood

Aluminum

Size:

1/2"

Coating:

Titanium

Length (Inches):

5-1/8"

Diameter (Inches):

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy