Shop Resideo Sale
Main product image of 29 Piece Shockwave Red Helix Titanium Drill Bit Set
Magnifying glass
Hover image to zoom

29 Piece Shockwave Red Helix Titanium Drill Bit Set

Brand:
Milwaukee
SKU:
48-89-4632
Rating:
(0)
Q&A:
(0)
29 Piece Shockwave Red Helix Titanium Drill Bit Set
Magnifying glass
Hover image to zoom
48-89-4632 has been discontinued
Discontinued August 22, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
29 Piece Shockwave Red Helix Titanium Drill Bit Set
Brand:
Milwaukee
SKU:48-89-4672
(0)
Order by 6PM, receive 24 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
Overview

Milwaukee® SHOCKWAVE™ Impact Duty Titanium Drill Bits with RED HELIX™ are engineered for impacts and drills. Designed with a Variable Helix ™ with an aggressive 35° Helix Angle which ends at 15°, the Impact Duty Titanium Drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.

Includes:
  • (1) 9/64" Titanium Shockwave Drill Bit (48-89-4606)
  • (1) 9/32" Titanium Shockwave Drill Bit (48-89-4615)
  • (1) 7/64" Titanium Shockwave Drill Bit (48-89-4604)
  • (1) 7/32" Titanium Shockwave Drill Bit (48-89-4611)
  • (1) 7/16" Titanium Shockwave Drill Bit (48-89-4625)
  • (1) 5/64" Titanium Shockwave Drill Bit (48-89-4602)
  • (1) 5/32" Titanium Shockwave Drill Bit (48-89-4607)
  • (1) 5/16" Titanium Shockwave Drill Bit (48-89-4617)
  • (1) 3/8" Titanium Shockwave Drill Bit (48-89-4621)
  • (1) 3/32" Titanium Shockwave Drill Bit (48-89-4603)
  • (1) 3/16" Titanium Shockwave Drill Bit (48-89-4609)
  • (1) 27/64" Titanium Shockwave Drill Bit (48-89-4624)
  • (1) 25/64" Titanium Shockwave Drill Bit (48-89-4622)
  • (1) 23/64" Titanium Shockwave Drill Bit (48-89-4620)
  • (1) 21/64" Titanium Shockwave Drill Bit (48-89-4618)
  • (1) 19/64" Titanium Shockwave Drill Bit (48-89-4616)
  • (1) 17/64" Titanium Shockwave Drill Bit (48-89-4614)
  • (1) 15/64" Titanium Shockwave Drill Bit (48-89-4612)
  • (1) 15/32" Titanium Shockwave Drill Bit (48-89-4627)
  • (1) 13/64" Titanium Shockwave Drill Bit (48-89-4610)
  • (1) 11/64" Titanium Shockwave Drill Bit (48-89-4608)
  • (1) 11/32" Titanium Shockwave Drill Bit (48-89-4619)
  • (1) 1/8" Titanium Shockwave Drill Bit (48-89-4605)
  • (1) 1/4" Titanium Shockwave Drill Bit (48-89-4613)
  • (1) 1/2" Titanium Shockwave Drill Bit (48-89-4629)
  • (1) 1/16" Titanium Shockwave Drill Bit (48-89-4601)

Specs

–
Product Type:

Drill Bit Set

Application:

Plastic

Wood

Aluminum

Metal

Length (Inches):

3-5/8"

1-3/4"

2-3/4"

1-5/8"

3"

2"

4-1/2"

3-1/2"

3-3/16"

1-1/2"

1"

2-1/2"

2-1/8"

4-1/16"

7/8"

2-7/16"

1-1/4"

3-1/16"

2-7/8"

3-5/16"

2-5/16"

3-3/4"

Size:

7/64"

7/32"

9/32"

1/4"

23/64"

7/16"

3/8"

13/64"

15/64"

5/16"

9/64"

27/64"

11/64"

21/64"

17/64"

25/64"

1/2"

1/16"

11/32"

15/32"

19/64"

3/32"

1/8"

5/64"

5/32"

3/16"

Coating:

Titanium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm