Apply to be a TradeMaster!
Main product image of 3/4" Titanium Silver and Deming Drill Bit
Magnifying glass
Hover image to zoom

3/4" Titanium Silver and Deming Drill Bit

Brand:
Milwaukee
SKU:
48-89-4640
Rating:
(0)
Q&A:
(0)
3/4" Titanium Silver and Deming Drill Bit
Magnifying glass
Hover image to zoom
$45.14 each
In Stock
In Stock
Get 3 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
6" Length

Description

–
Milwaukee Titanium Silver and Deming Drill bits are engineered for all jobsite drilling applications. Designed with a 1/2" Secure Grip shank to prevent chuck slippage and 135° Split Point Tip for no walking, which delivers increased accuracy.

Features
  • 135° split point for precision start no walking
  • Titanium Coating for increased durability
  • Secure Grip - Prevents bit from slipping in chuck
  • For general purpose drilling in light gauge metal, high carbon steel, aluminum, wood, and plastic
  • Specs

    –
    Application:

    Wood

    Aluminum

    Metal

    Plastic

    Product Type:

    Drill Bit

    Size:

    3/4"

    Length (Inches):

    6"

    Coating:

    Titanium

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy