Apply to be a TradeMaster!
Main product image of 15 Piece Shockwave Impact Duty RED HELIX Titanium Drill Bit Set
Magnifying glass
Hover image to zoom

15 Piece Shockwave Impact Duty RED HELIX Titanium Drill Bit Set

Brand:
Milwaukee
SKU:
48-89-4670
Rating:
(0)
Q&A:
(0)
15 Piece Shockwave Impact Duty RED HELIX Titanium Drill Bit Set
Magnifying glass
Hover image to zoom
$34.97 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
15 Piece Shockwave Impact Duty RED HELIX Titanium Drill Bit Set

Product Overview
Our MILWAUKEE® SHOCKWAVE Impact Duty™ 15PC RED HELIX™ Titanium Drill Bit Set is engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX™ flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bits also feature an internal thicker tapered web that greatly increases strength, reducing premature breakage. Ideal for various applications including but not limited to wood, plastics, and metals. MILWAUKEE® RED HELIX™ Titanium Drill Bits provide up to 5X life vs. black oxide drill bits. Set is organized in a customizable accessory case designed for use in PACKOUT™.

Product Features
  • RED HELIX™ Technology combines QUAD EDGE™ tip, VARIABLE HELIX™ flute, and thicker tapered web
  • QUAD EDGE Tip™ stays sharper longer
  • VARIABLE HELIX™ flute designed for rapid chip removal
  • Thicker tapered web design increases bit strength
  • Titanium Coated for 5X Life vs. Black Oxide Drill Bits
  • 1/4" hex shank for use with Impact Drivers and Drill Drivers
  • Ideal for Metal, Wood, & Plastics
  • Laser etched size for easy identification
  • Customizable accessory case is designed for use in PACKOUT™

Specs

–
Product Type:

Drill Bit Set

Size:

7/64"

3/8"

1/2"

5/16"

3/16"

1/16"

1/8"

1/4"

5/64"

9/64"

3/32"

5/32"

7/32"

Length (Inches):

4-1/2"

2-1/2"

2-5/16"

3-3/16"

1-5/8"

1-1/2"

3-3/4"

1-3/4"

2"

7/8"

1-1/4"

1"

3-5/8"

Coating:

Titanium

Application:

Wood

Metal

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy